Motion
06002 FINESSE-IT POLISH EXTRA FINE GL

3M
06002 FINESSE-IT POLISH EXTRA FINE GL

3M™ Finesse-it™ Polish - Extra Fine, 06002, Gallon, 4 per case
MI ITEM #03171745
MFR #06002 FINESSE-IT POLISH EXTRA FINE GL
Price$257.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06002 FINESSE-IT POLISH EXTRA FINE GL

3M™ Finesse-it™ Polish - Extra Fine, 06002, Gallon, 4 per case
MI ITEM #03171745
MFR #06002 FINESSE-IT POLISH EXTRA FINE GL

Mfr description
06002 FINESSE-IT POLISH EXTRA FINE GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes swirl marks and micro grade sanding scratches
  • Ideal for spot repair on OEM clear coats
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.04/each

Specifications

Dimensions

  • Overall Height
    4.5 in
  • Overall Length
    11.64 in
  • Overall Width
    7.13 in

Details

  • Color
    White
  • Compound Grade
    Extra Fine
  • Compound Type
    Finish
  • Container Capacity
    1 gal (US)
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60440240285
  • Manufacturer Upc Number
    00051131060029
  • Material Application
    Clear Coats
  • Product Types
    Polish
  • UPC_NO
    00051131060029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)