Motion
06347 TRIM MASKING TAPE 50.8 MM X 10 M

3M
06347 TRIM MASKING TAPE 50.8 MM X 10 M

3M™ Perforated Trim Masking Tape, 06347, 7 mm Hard Band, 50.8 mm x 10 m, 6 rolls per case
MI ITEM #03171752
MFR #06347 TRIM MASKING TAPE 50.8 MM X 10 M
List Price$97.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06347 TRIM MASKING TAPE 50.8 MM X 10 M

3M™ Perforated Trim Masking Tape, 06347, 7 mm Hard Band, 50.8 mm x 10 m, 6 rolls per case
MI ITEM #03171752
MFR #06347 TRIM MASKING TAPE 50.8 MM X 10 M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.98/each for your price

Overview

Mfr description
06347 TRIM MASKING TAPE 50.8 MM X 10 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perforations allow for hand tearing without tools
  • Hard band (multiple widths available) at the tape edge slightly lifts moldings from the body for concealed paint edges
  • Speeds paint time – no need to remove or clean auto body moldings
  • Helps reduce replacement of existing moldings, saving money
  • Strong polymeric film backing holds up to pull force, removes in one piece
  • Translucent liner makes precise placement easier

Specifications

  • Backing Material
    Paper
  • Length
    10 m
  • Width
    7 mm
  • Color
    Blue
  • Manufacturer Stock Number
    70006224144
  • Manufacturer Upc Number
    00051131063471
  • UPC_NO
    00051131063471
  • Weight
    0.534 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought