Motion
06348

3M
06348

Masking Tape - 10 m Long, 2.0000 in Wide, Blue
Mi Item #03171753
MFR #06348
Price$97.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06348

Masking Tape - 10 m Long, 2.0000 in Wide, Blue
Mi Item #03171753
MFR #06348

Mfr description
06348 TRIM MASKING TAPE 50.8 MM X 10 M
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perforations allow for hand tearing without tools
  • Hard band (multiple widths available) at the tape edge slightly lifts moldings from the body for concealed paint edges
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.98/each

Specifications

Dimensions

  • Length
    10 m
  • Weight
    0.534 lb
  • Width
    2.0000 in

Details

  • Adhesive Material
    Rubber
  • Application
    Aperture Masking, Jamb Masking, Masking Solution, Masking for Painting, Overspray Protection, Paint Masking
  • Backing Material
    Paper
  • Color
    Blue
  • Manufacturer Stock Number
    70006278603
  • Manufacturer Upc Number
    00051131063488
  • Type
    Masking Tape
  • UPC_NO
    00051131063488
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)