Motion
06383 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 7/8"X20YD 45 MIL

3M
06383 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 7/8"X20YD 45 MIL

3M™ Automotive Acrylic Plus Attachment Tape 06383, Black, 1.12 mm, 7/8 in x 20 yd, 12 Roll/Case
MI ITEM #03171759
MFR #06383 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 7/8"X20YD 45 MIL
Price$130.75/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06383 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 7/8"X20YD 45 MIL

3M™ Automotive Acrylic Plus Attachment Tape 06383, Black, 1.12 mm, 7/8 in x 20 yd, 12 Roll/Case
MI ITEM #03171759
MFR #06383 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 7/8"X20YD 45 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.75/rl

Specifications

Dimensions

  • Length
    20 yd
  • Overall Length
    20 yd
  • Overall Width
    0.875 in
  • Thickness
    0.045 in
  • Width
    7/8 in

Details

  • Adhesive Material
    Acrylic
  • Application
    A & B Pillar Trim, Bumper Trim, Claddings, Door Edge Moldings, Emblems, Interior Trim Panels, Luggage Rack Slats, Rocker Panel Moldings, Wheel Flares, Wide Body Side Moldings
  • Color
    Black
  • Manufacturer Upc Number
    00051131063839
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051131063839

Overview

Mfr description
06383 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features two adhesives – one on each side of the tape for effective bonding
  • Liner side adhesive is designed for high initial and final bond to automotive paint systems
  • Non-liner-side adhesive is excellent for metals and plastic parts
  • Black foam tape provides good bond-line appearance
  • Conformable 1.12 mm acrylic foam core delivers stress relaxation under load

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought