Motion
06385 NAMEPLATE REPAIR TAPE 06385 GRAY .236"X5YD 30 MIL

3M
06385 NAMEPLATE REPAIR TAPE 06385 GRAY .236"X5YD 30 MIL

3M™ Nameplate Repair Tape 06385, Gray, 0.76 mm, 0.236 in x 5 yd, 12 Roll/Case
MI ITEM #03171761
MFR #06385 NAMEPLATE REPAIR TAPE 06385 GRAY .236"X5YD 30 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06385 NAMEPLATE REPAIR TAPE 06385 GRAY .236"X5YD 30 MIL

3M™ Nameplate Repair Tape 06385, Gray, 0.76 mm, 0.236 in x 5 yd, 12 Roll/Case
MI ITEM #03171761
MFR #06385 NAMEPLATE REPAIR TAPE 06385 GRAY .236"X5YD 30 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06385 NAMEPLATE REPAIR TAPE 06385 GRAY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin attachment tape offers flush application of emblems and nameplates
  • Closed cell acrylic foam tape delivers stress relaxation under load
  • Narrow profile offers high conformability
  • High performance adhesive on both sides delivers high peel and shear adhesion
  • Gray color blends in for professional-looking attachment

Specifications

  • Adhesive Material
    Acrylic
  • Color
    Gray
  • Application
    Badges, Emblems, Nameplates
  • Width
    0.236 in
  • Length
    5 yd
  • Thickness
    0.03 in
  • Manufacturer Upc Number
    00051131063853
  • Overall Length
    5 yd
  • UPC_NO
    00051131063853
  • Overall Width
    0.236 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought