Motion
06386 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 1/4"X20YDS 45 MIL

3M
06386 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 1/4"X20YDS 45 MIL

3M™ Automotive Acrylic Plus Attachment Tape 06386, Black, 1.12 mm, 1/4 in x 20 yd, 12 Roll/Case
Mi Item #03171762
MFR #06386 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 1/4"X20YDS 45 MIL
Price$56.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06386 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 1/4"X20YDS 45 MIL

3M™ Automotive Acrylic Plus Attachment Tape 06386, Black, 1.12 mm, 1/4 in x 20 yd, 12 Roll/Case
Mi Item #03171762
MFR #06386 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT TAPE BLACK 1/4"X20YDS 45 MIL

Mfr description
06386 AUTOMOTIVE ACRYLIC PLUS ATTACHMENT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features two different adhesives – one on each side of the tape for effective bonding
  • Liner-side adhesive is designed for adherence to automotive paint systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.81/each

Specifications

Dimensions

  • Length
    20 yd
  • Overall Length
    20 yd
  • Overall Width
    0.25 in
  • Thickness
    0.045 in
  • Width
    1/4 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Claddings, Door Edge Moldings, Emblems, Interior Trim Panels, Luggage Rack Slats, Rocker Panel Moldings, Wheel Flares, Wide Body Side Moldings, A & B Pillar Trim, Bumper Trim
  • Color
    Black
  • Manufacturer Upc Number
    00051131063860
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00051131063860
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)