Motion
06444

3M
06444

3M™ Urethane Foam Tape 4317, Charcoal Gray, 1/2 in x 9 yd, 375 mil, 18 rolls per case
MI ITEM #03171768
MFR #06444
List Price$49.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06444

3M™ Urethane Foam Tape 4317, Charcoal Gray, 1/2 in x 9 yd, 375 mil, 18 rolls per case
MI ITEM #03171768
MFR #06444

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$49.25/each for your price

Overview

Mfr description
06444 URETHANE FOAM TAPE 4317
  • For industrial/occupational use only. Not for consumer sale or use.
  • Charcoal gray, 0.375 in. (9.5 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed
  • Excellent cushioning characteristics and high absorbency
  • Dampens sounds and absorbs vibration when used in electronic applications
  • Offers high initial quick-stick to multiple substrates
  • Provides excellent shear strength and high temperature performance

Specifications

  • Backing Material
    Polyurethane
  • Color
    Gray
  • Application
    Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    1/2 in
  • Manufacturer Upc Number
    00051131064447
  • Length
    9 yd
  • Thickness
    3/8 in
  • Overall Length
    9 yd
  • Overall Width
    0.5 in
  • Tensile Strength
    25 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Charcoal gray, 0.375 in. (9.5 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed • Excellent cushioning characteristics and high absorbency • Dampens sounds and absorbs vibration when used in electronic applications • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Overall Thickness
    375 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought