Motion
06447 URETHANE FOAM TAPE 4318 CHARCOAL GRAY 1/2"X36YD

3M
06447 URETHANE FOAM TAPE 4318 CHARCOAL GRAY 1/2"X36YD

3M™ Urethane Foam Tape 4318, Charcoal Gray, 1/2 in x 36 yd, 125 mil, 18 rolls per case
MI ITEM #03171771
MFR #06447 URETHANE FOAM TAPE 4318 CHARCOAL GRAY 1/2"X36YD
List Price$82.96/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06447 URETHANE FOAM TAPE 4318 CHARCOAL GRAY 1/2"X36YD

3M™ Urethane Foam Tape 4318, Charcoal Gray, 1/2 in x 36 yd, 125 mil, 18 rolls per case
MI ITEM #03171771
MFR #06447 URETHANE FOAM TAPE 4318 CHARCOAL GRAY 1/2"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.96/rl for your price

Overview

Mfr description
06447 URETHANE FOAM TAPE 4318
  • For industrial/occupational use only. Not for consumer sale or use.
  • Charcoal gray, 0.125 in. (3 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed
  • Excellent cushioning characteristics and high absorbency
  • Dampens sounds and absorbs vibration when used in electronic applications
  • Offers high initial quick-stick to multiple substrates
  • Provides excellent shear strength and high temperature performance

Specifications

  • Backing Material
    Polyurethane
  • Color
    Gray
  • Application
    Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    1/2 in
  • Manufacturer Upc Number
    00051131064478
  • Length
    36 yd
  • Overall Height
    125 mm
  • Thickness
    1/8 in
  • Overall Length
    36 yd
  • Overall Width
    0.5 in
  • Tensile Strength
    25 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Charcoal gray, 0.125 in. (3 mm) soft conformable, low-density, open-cell foam design helps seal out air, dust and light when compressed • Excellent cushioning characteristics and high absorbency • Dampens sounds and absorbs vibration when used in electronic applications • Offers high initial quick-stick to multiple substrates • Provides excellent shear strength and high temperature performance
  • Overall Thickness
    125 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought