Motion
06473 VINYL FOAM TAPE 4714 BLACK 1"X18YD

3M
06473 VINYL FOAM TAPE 4714 BLACK 1"X18YD

1" Single Sided Foam Tape, Black, Length: 18yd, Thickness: 1/4", Tensile Strength: 75psi, Density: 20lb/ft³
MI ITEM #03171777
MFR #06473 VINYL FOAM TAPE 4714 BLACK 1"X18YD
Your Price$162.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06473 VINYL FOAM TAPE 4714 BLACK 1"X18YD

1" Single Sided Foam Tape, Black, Length: 18yd, Thickness: 1/4", Tensile Strength: 75psi, Density: 20lb/ft³
MI ITEM #03171777
MFR #06473 VINYL FOAM TAPE 4714 BLACK 1"X18YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.14/each(List $186.46)

Overview

Mfr description
06473 VINYL FOAM TAPE 4714 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.250 in. (6.4 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
  • Paper liner allows for die cutting without having to laminate another liner to foam
  • Designed for demanding gasketing, cushioning, damping and insulating applications
  • Conformable properties allow taping or sealing on curved or irregular surfaces

Specifications

  • Backing Material
    Vinyl
  • Adhesive Material
    Acrylic
  • Color
    Black
  • Application
    Bonding, Sealing
  • Max Operating Temperature
    +150 °F
  • Width
    1 in
  • Manufacturer Upc Number
    00051131064737
  • Length
    18 yd
  • Overall Height
    250 mm
  • Thickness
    1/4 in
  • Overall Length
    18 yd
  • Overall Width
    1 in
  • Tensile Strength
    75 psi
  • Operating Temperature Range
    Maximum of +150 °F
  • Shelf Life
    18 months
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.250 in. (6.4 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Paper liner allows for die cutting without having to laminate another liner to foam • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Overall Thickness
    250 mm
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought