Motion
06478 VINYL FOAM TAPE 4726 BLACK 3/4"X36YD

3M
06478 VINYL FOAM TAPE 4726 BLACK 3/4"X36YD

3M™ Vinyl Foam Tape 4726, Black, 3/4 in x 36 yd, 62 mil, 12 rolls per case
MI ITEM #03171781
MFR #06478 VINYL FOAM TAPE 4726 BLACK 3/4"X36YD
Price$135.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06478 VINYL FOAM TAPE 4726 BLACK 3/4"X36YD

3M™ Vinyl Foam Tape 4726, Black, 3/4 in x 36 yd, 62 mil, 12 rolls per case
MI ITEM #03171781
MFR #06478 VINYL FOAM TAPE 4726 BLACK 3/4"X36YD

Mfr description
06478 VINYL FOAM TAPE 4726 BLACK
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture
  • Durable acrylic adhesive on one side of foam offers good aging and UV resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.27/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    0.75 in
  • Shelf Life
    18 months
  • Tensile Strength
    130 psi
  • Thickness
    0.062 in
  • Width
    3/4 in

Details

  • Application
    Bonding, Sealing
  • Backing Material
    Vinyl
  • Color
    Black
  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Black, 0.062 in. (1.6 mm) thick closed-cell medium-density foam carrier helps seal out dust, light and moisture • Durable acrylic adhesive on one side of foam offers good aging and UV resistance • Paper liner allows for die cutting without having to laminate another liner to foam • Designed for demanding gasketing, cushioning, damping and insulating applications • Conformable properties allow taping or sealing on curved or irregular surfaces
  • Manufacturer Upc Number
    00051131064782
  • Max Operating Temperature
    +150 °F
  • Operating Temperature Range
    Maximum of +150 °F
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)