Motion
06546 SCOTCH MASKING TAPE 2308 TAN 24 MM X 55M

3M
06546 SCOTCH MASKING TAPE 2308 TAN 24 MM X 55M

Scotch® Masking Tape - 60 yd Long, 24 mm Wide, 5.3 mil Thick, Beige
MI ITEM #03171785
MFR #06546 SCOTCH MASKING TAPE 2308 TAN 24 MM X 55M
Your Price$10.09/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06546 SCOTCH MASKING TAPE 2308 TAN 24 MM X 55M

Scotch® Masking Tape - 60 yd Long, 24 mm Wide, 5.3 mil Thick, Beige
MI ITEM #03171785
MFR #06546 SCOTCH MASKING TAPE 2308 TAN 24 MM X 55M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.09/rl(List $14.63)

Overview

Mfr description
06546 SCOTCH MASKING TAPE 2308
  • For industrial/occupational use only. Not for consumer sale or use.
  • Natural rubber adhesive bonds instantly
  • Good holding power resists lifting or curling
  • Crepe paper backing helps maintain form and adhesion around corners
  • Easy to tear and dispenses evenly for simple application
  • Good paint hold-out that resists bleed-through

Specifications

  • Backing Material
    Crepe Paper
  • Adhesive Material
    Rubber
  • Length
    60 yd
  • Width
    0.94 in
  • Thickness
    5.3 mil
  • Application
    Paint Masking,Temporary Holding,Sealing
  • Color
    Beige
  • Max Operating Temperature
    +250 °F
  • Adhesion Strength
    35 oz-in
  • Manufacturer Stock Number
    70006281433
  • Manufacturer Upc Number
    00051131065468
  • UPC_NO
    00051131065468
  • Weight
    0.397 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought