Motion
7010368688 STANDARD ABRASIVES METAL FINISHING WHEEL 859182, 6 IN X 1 IN X 1

3M
7010368688 STANDARD ABRASIVES METAL FINISHING WHEEL 859182, 6 IN X 1 IN X 1

Standard Abrasives™ Metal Finishing Wheel 859182, 6 in x 1 in x 1 in 6A MED, 3 per case
MI ITEM #03171789
MFR #7010368688 STANDARD ABRASIVES METAL FINISHING WHEEL 859182, 6 IN X 1 IN X 1
List Price$295.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010368688 STANDARD ABRASIVES METAL FINISHING WHEEL 859182, 6 IN X 1 IN X 1

Standard Abrasives™ Metal Finishing Wheel 859182, 6 in x 1 in x 1 in 6A MED, 3 per case
MI ITEM #03171789
MFR #7010368688 STANDARD ABRASIVES METAL FINISHING WHEEL 859182, 6 IN X 1 IN X 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.87/each for your price

Overview

Mfr description
7010368688 STANDARD ABRASIVES METAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Produces satin and antique finishes on a variety of metals
  • Can be dressed to fit specific part geometry
  • Rigid convolute wheel construction works well on flat surfaces and corners
  • High cut rate requires low contact pressure
  • Open web is load resistant, prolonging abrasive service life

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115371240
  • UPC_NO
    00051115371240
  • Overall Diameter
    6 in
  • Overall Width
    1 in
  • Long Description
    The 7010368688 STANDARD ABRASIVES METAL FINISHING WHEEL 859182, 6 IN X 1 IN X 1 Non-Woven & Deburring Wheel with aluminum oxide abrasive is a metal finishing wheel part number 859182 measuring 6 inches in diameter by 1 inch thick with a 1 inch arbor hole, ideal for light deburring, blending, and surface refinement.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought