Motion
6679

3M
6679

Scotch® Packaging Tape - Transparent Color, 28 in/lb Tensile Strength, 1/2 in Width, 72 yd Length
Mi Item #03171798
MFR #6679
Price$16.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6679

Scotch® Packaging Tape - Transparent Color, 28 in/lb Tensile Strength, 1/2 in Width, 72 yd Length
Mi Item #03171798
MFR #6679

Mfr description
06679 SCOTCH PREMIUM TRANSPARENT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.26/each

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in/lb
  • Thickness
    2.3 mil
  • Width
    1/2 in

Details

  • Adhesion Strength
    40 (Steel) oz-in
  • Adhesive Material
    Pressure-Sensitive Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    PVC
  • Color
    Transparent
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00051131066793
  • Material Type
    UPVC Film
  • UPC_NO
    00051131066793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)