Motion
06682 SCOTCH PREMIUM TRANSPARENT FILM TAPE 600 CLEAR 1-1/2"72YD

3M
06682 SCOTCH PREMIUM TRANSPARENT FILM TAPE 600 CLEAR 1-1/2"72YD

Scotch® Light Duty Packaging Tape 600 Clear High Clarity, 1-1/2 in 72 yd, 3 in Core, 24 per case
MI ITEM #03171800
MFR #06682 SCOTCH PREMIUM TRANSPARENT FILM TAPE 600 CLEAR 1-1/2"72YD
List Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06682 SCOTCH PREMIUM TRANSPARENT FILM TAPE 600 CLEAR 1-1/2"72YD

Scotch® Light Duty Packaging Tape 600 Clear High Clarity, 1-1/2 in 72 yd, 3 in Core, 24 per case
MI ITEM #03171800
MFR #06682 SCOTCH PREMIUM TRANSPARENT FILM TAPE 600 CLEAR 1-1/2"72YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.94/each for your price

Overview

Mfr description
06682 SCOTCH PREMIUM TRANSPARENT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2.3 mil (0.058 mm) film tape used for L-clip closure, attaching, tabbing and holding
  • UPVC backing material is 1.5 mil (0.038 mm) thick, moisture, chemical and UV resistant
  • Excellent handling, high clarity and long aging
  • Clean removal from wide variety of surfaces
  • Easy to apply without a dispenser
  • Easy to open when used as closure feature

Specifications

  • Adhesion Strength
    40 (Steel) oz-in
  • Backing Material
    PVC
  • Color
    Transparent
  • Elongation at Break
    45 %
  • Length
    72 yd
  • Manufacturer Upc Number
    00051131066823
  • UPC_NO
    00051131066823
  • Tensile Strength
    28 in/lb
  • Thickness
    2.3 mil
  • Width
    1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought