Motion
6683

3M
6683

Scotch® Packaging Tape - Clear Color, 28 in/lb Tensile Strength, 2 in Width, 72 yd Length
MI ITEM #03171801
MFR #6683
Price$32.94/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
6683

Scotch® Packaging Tape - Clear Color, 28 in/lb Tensile Strength, 2 in Width, 72 yd Length
MI ITEM #03171801
MFR #6683

Mfr description
06683 SCOTCH PREMIUM TRANSPARENT FILM
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.94/rl

Specifications

Dimensions

  • Length
    72 yd
  • Tensile Strength
    28 in/lb
  • Thickness
    2.3 mil
  • Width
    2 in

Details

  • Adhesion Strength
    40 (Steel) oz-in
  • Adhesive Material
    Pressure-Sensitive Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    PVC
  • Color
    Clear
  • Elongation at Break
    45 %
  • Manufacturer Upc Number
    00051131066830
  • Material Type
    UPVC Film
  • UPC_NO
    50051131066835

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)