Specifications
Dimensions
- Weight3.971 lb
Details
- Manufacturer Upc Number00638060853252
- Minimum Order Quantity1
- Product TypesFoot Rests
- UPC_NO00638060853252
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)