Motion
06706 SCOTCHBLOK MASKING PAPER 6"X750'

3M
06706 SCOTCHBLOK MASKING PAPER 6"X750'

Scotchblok™ Masking Paper - 750 ft Long, 6 in Wide, 2 mil Thick, Yellow
MI ITEM #03171804
MFR #06706 SCOTCHBLOK MASKING PAPER 6"X750'
Price$88.85/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06706 SCOTCHBLOK MASKING PAPER 6"X750'

Scotchblok™ Masking Paper - 750 ft Long, 6 in Wide, 2 mil Thick, Yellow
MI ITEM #03171804
MFR #06706 SCOTCHBLOK MASKING PAPER 6"X750'

Mfr description
06706 SCOTCHBLOK MASKING PAPER 6"X750'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Masking paper manufactured specifically for automotive aftermarket applications
  • Polycoated backing to prevent solvent bleed-through
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$88.85/rl

Specifications

Dimensions

  • Length
    750 ft
  • Thickness
    2 mil
  • Weight
    3.5 lb
  • Width
    6 in

Details

  • Application
    Jamb Masking,Paint Preparation,Paint Preparation Masking,Masking for Painting
  • Backing Material
    Polyethylene Coated Paper
  • Color
    Yellow
  • Manufacturer Stock Number
    70070119873
  • Manufacturer Upc Number
    00051131067066
  • Type
    Masking Tape
  • UPC_NO
    00051131067066

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)