Motion
06732 SCOTCHBLOK MASKING PAPER 12"X180'

3M
06732 SCOTCHBLOK MASKING PAPER 12"X180'

Scotchblok™ Masking Paper - 180 ft Long, 12 in Wide, 2 mil Thick, Yellow
Mi Item #03171808
MFR #06732 SCOTCHBLOK MASKING PAPER 12"X180'
Price$68.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06732 SCOTCHBLOK MASKING PAPER 12"X180'

Scotchblok™ Masking Paper - 180 ft Long, 12 in Wide, 2 mil Thick, Yellow
Mi Item #03171808
MFR #06732 SCOTCHBLOK MASKING PAPER 12"X180'

Mfr description
06732 SCOTCHBLOK MASKING PAPER 12"X180'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Masking paper manufactured specifically for automotive aftermarket applications
  • Polycoated backing to prevent solvent bleed-through
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$68.76/each

Specifications

Dimensions

  • Length
    180 ft
  • Thickness
    2 mil
  • Weight
    1.773 lb
  • Width
    12 in

Details

  • Application
    Paint Preparation,Masking for Painting,Jamb Masking,Paint Preparation Masking
  • Backing Material
    Polyethylene Coated Paper
  • Color
    Yellow
  • Manufacturer Stock Number
    70070195006
  • Manufacturer Upc Number
    00051131067325
  • UPC_NO
    00051131067325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)