Motion
06738

3M
06738

Scotchblok™ Masking Paper - 180 ft Long, 18.0000 in Wide, 2 mil Thick, Yellow
Mi Item #03171809
MFR #06738
Price$90.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06738

Scotchblok™ Masking Paper - 180 ft Long, 18.0000 in Wide, 2 mil Thick, Yellow
Mi Item #03171809
MFR #06738

Mfr description
06738 SCOTCHBLOK MASKING PAPER 18"X180'
  • For industrial/occupational use only. Not for consumer sale or use.
  • Masking paper manufactured specifically for automotive aftermarket applications
  • Polycoated backing to prevent solvent bleed-through
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.05/each

Specifications

Dimensions

  • Length
    180 ft
  • Thickness
    2 mil
  • Weight
    2.6 lb
  • Width
    18.0000 in

Details

  • Application
    Masking Solution, Masking for Painting, Overspray Protection, Surface Protection
  • Backing Material
    Polyethylene Coated Paper
  • Color
    Yellow
  • Manufacturer Stock Number
    70070195014
  • Manufacturer Upc Number
    00051131067387
  • Type
    Masking Tape
  • UPC_NO
    00051131067387
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)