Motion
06796 HAND-MASKER PAPER BLADE PB12 12"

3M
06796 HAND-MASKER PAPER BLADE PB12 12"

3M™ Hand-Masker™ Paper Blade, PB12, 12 in #06796
MI ITEM #03171822
MFR #06796 HAND-MASKER PAPER BLADE PB12 12"
Price$22.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06796 HAND-MASKER PAPER BLADE PB12 12"

3M™ Hand-Masker™ Paper Blade, PB12, 12 in #06796
MI ITEM #03171822
MFR #06796 HAND-MASKER PAPER BLADE PB12 12"

Mfr description
06796 HAND-MASKER PAPER BLADE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cuts masking paper
  • Great for both pro painters and DIYers
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.06/each

Specifications

Dimensions

  • Weight
    0.234 lb

Details

  • Color
    Multi-Color
  • For Use With
    3M Hand Masker Dispensers
  • Manufacturer Upc Number
    00051131067967
  • Material
    Stainless Steel
  • UPC_NO
    00051131067967

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)