Motion
06834 OVERSPRAY MASKING LIQUID DRY 55 GL

3M
06834 OVERSPRAY MASKING LIQUID DRY 55 GL

3M™ Overspray Masking Liquid Dry, 06834, 55 gallon, 1 per case
MI ITEM #03171825
MFR #06834 OVERSPRAY MASKING LIQUID DRY 55 GL
List Price$7,063.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06834 OVERSPRAY MASKING LIQUID DRY 55 GL

3M™ Overspray Masking Liquid Dry, 06834, 55 gallon, 1 per case
MI ITEM #03171825
MFR #06834 OVERSPRAY MASKING LIQUID DRY 55 GL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,063.03/each for your price

Overview

Mfr description
06834 OVERSPRAY MASKING LIQUID DRY 55 GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Protects all vehicle surfaces against automotive paint and primer overspray
  • Covers hard-to-mask surfaces quickly and eliminates time-consuming bulk masking
  • Applies using conventional spray equipment – no additional costs for liquid masking
  • Clear film keeps vehicles mobile for added shop versatility
  • No film flutter in booth helps produce cleaner paint jobs
  • Spray liquid cleans up with water for fast, efficient operations

Specifications

  • Type
    Overspray Protection
  • Color
    Red
  • Color Family
    Red
  • Container Size
    55 gal (US)
  • Dry Time
    20 to 30 min
  • Coverage Range
    400 ft²/gal
  • Package Quantity
    1
  • Weight
    495 lb
  • Manufacturer Upc Number
    00051131068346
  • UPC_NO
    00051131068346

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought