Motion
06884 SCOTCHPAD PACK TAPE PAD 3750P CLEAR 2"X6"

3M
06884 SCOTCHPAD PACK TAPE PAD 3750P CLEAR 2"X6"

3M™ Tape Sheets 3750P, Clear, 2 in x 6 in, 200 per case (25 sheets/pad 40 pads/pack 5 packs/case)
MI ITEM #03171833
MFR #06884 SCOTCHPAD PACK TAPE PAD 3750P CLEAR 2"X6"
List Price$157.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06884 SCOTCHPAD PACK TAPE PAD 3750P CLEAR 2"X6"

3M™ Tape Sheets 3750P, Clear, 2 in x 6 in, 200 per case (25 sheets/pad 40 pads/pack 5 packs/case)
MI ITEM #03171833
MFR #06884 SCOTCHPAD PACK TAPE PAD 3750P CLEAR 2"X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.91/each for your price

Overview

Mfr description
06884 SCOTCHPAD PACK TAPE PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 2” x 6” for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
  • Padded for convenient carrying and "dispenser-less" taping, no cutting tool required
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Hand
  • Elongation at Break
    160 %
  • Length
    6 in
  • Manufacturer Stock Number
    70006093036
  • Manufacturer Upc Number
    50051131068846
  • UPC_NO
    00051131068841
  • Tensile Strength
    70 in/lb
  • Thickness
    3.1 mil
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text