Motion
06954 SCOTCH PACKING LIST TAPE PAD 8240P 5"X6"

3M
06954 SCOTCH PACKING LIST TAPE PAD 8240P 5"X6"

Scotch® Pouch Tape Sheets 8240P, 5 in x 6 in, 200/Case
MI ITEM #03171839
MFR #06954 SCOTCH PACKING LIST TAPE PAD 8240P 5"X6"
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06954 SCOTCH PACKING LIST TAPE PAD 8240P 5"X6"

Scotch® Pouch Tape Sheets 8240P, 5 in x 6 in, 200/Case
MI ITEM #03171839
MFR #06954 SCOTCH PACKING LIST TAPE PAD 8240P 5"X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
06954 SCOTCH PACKING LIST TAPE PAD 8240P
  • For industrial/occupational use only. Not for consumer sale or use.
  • 5” x 6”, pre-cut pressure sensitive pouch tapes with a sticky border and a printed, non-tack center section
  • Designed with printed message: "PACKING LIST ENCLOSED"
  • No slippery, tricky liners to remove for faster applications and reduced clutter in work areas.
  • Individual sheets in transportable pad form provides the flexibility to work from anywhere
  • Strong film backing provides moisture
  • and abrasion-resistant barrier to withstand the rigors of shipping
  • Aggressive synthetic rubber adhesive provides excellent adhesion to various surfaces and prevents rubbing-off to reduce chance of lost or delayed packages
  • Conformable film backing accommodates bulky and curved shipping parcels and substrates

Specifications

  • Backing Material
    Polypropylene
  • Color
    Clear, Orange (Border)
  • Dispenser Type
    Manual
  • Elongation at Break
    160 %
  • Length
    6 in
  • Manufacturer Stock Number
    70006092962
  • Manufacturer Upc Number
    50051131069546
  • UPC_NO
    50051131069546
  • Tensile Strength
    30 in/lb
  • Thickness
    2.5 mil
  • Width
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought