Motion
06964 SCOTCH MAINLINE DISPENSER P56 6"

3M
06964 SCOTCH MAINLINE DISPENSER P56 6"

Scotch® Mainline Dispenser P56, 6 in, 1 per case
MI ITEM #03171842
MFR #06964 SCOTCH MAINLINE DISPENSER P56 6"
Price$122.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06964 SCOTCH MAINLINE DISPENSER P56 6"

Scotch® Mainline Dispenser P56, 6 in, 1 per case
MI ITEM #03171842
MFR #06964 SCOTCH MAINLINE DISPENSER P56 6"

Mfr description
06964 SCOTCH MAINLINE DISPENSER P56 6"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile and able to dispense tape up to six-inches wide and with a 6-7/8" maximum diameter
  • Base ensures a stable dispensing platform
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.67/each

Specifications

Dimensions

  • Maximum Tape Width
    6 in

Details

  • Color
    Beige
  • For Use With
    Sealing Tape
  • Manufacturer Stock Number
    7000056517
  • Manufacturer Upc Number
    00051131069640
  • Material
    Plastic
  • Package Quantity
    1
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00051131069640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)