Motion
06965 SCOTCH MAINLINE DISPENSER P56W 6"

3M
06965 SCOTCH MAINLINE DISPENSER P56W 6"

Scotch® Mainline Dispenser P56W, PN06965, 6 in, 1 per case
Mi Item #03171843
MFR #06965 SCOTCH MAINLINE DISPENSER P56W 6"
Price$231.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06965 SCOTCH MAINLINE DISPENSER P56W 6"

Scotch® Mainline Dispenser P56W, PN06965, 6 in, 1 per case
Mi Item #03171843
MFR #06965 SCOTCH MAINLINE DISPENSER P56W 6"

Mfr description
06965 SCOTCH MAINLINE DISPENSER P56W 6"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Versatile and able to dispense tape up to six-inches wide and with a 6-7/8" maximum diameter
  • Weighted base ensures a stable dispensing platform, reducing accidents and spills
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$231.99/each

Specifications

Dimensions

  • Maximum Tape Width
    6 in

Details

  • Color
    Beige
  • For Use With
    Filament Tape, Paper Tape
  • Manufacturer Stock Number
    7000021402
  • Manufacturer Upc Number
    00051131069657
  • Material
    Metal/Plastic
  • Package Quantity
    1
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00051131069657
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)