Motion
3750P

3M
3750P

Scotchpad™ Tape Pad - No, Clear Color, 46 in/lb Tensile Strength, 2 in Width, 6 in Length
MI ITEM #03171849
MFR #3750P
Price$11.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3750P

Scotchpad™ Tape Pad - No, Clear Color, 46 in/lb Tensile Strength, 2 in Width, 6 in Length
MI ITEM #03171849
MFR #3750P

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.81/each

Specifications

Dimensions

  • Length
    6 in
  • Roll Length
    6 in
  • Roll Width
    2 in
  • Tensile Strength
    46 in/lb
  • Thickness
    3.1 mil
  • Width
    2 in

Details

  • Additional Details
    Adhesive Type, Hot Melt Synthetic Rubber Resin, Backing Material, Polypropylene Film, Thickness, 3.1 mil
  • Adhesive Material
    Hot Melt Synthetic Rubber Resin
  • Applications
    General and Primary Packaging, Packaging Repair, Primary Packaging
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Hand
  • Double Sided
    No
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70016098827
  • Manufacturer Upc Number
    00051131069909
  • Material Type
    Polypropylene Film
  • Max Operating Temperature
    80 °F
  • Reinforcement Type
    Unreinforced
  • Series
    3750P
  • Shape
    Sheet
  • Tape Type
    Tape Pad
  • UPC_NO
    00051131069909

Overview

Mfr description
06990 SCOTCHPAD PACK TAPE PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 2” x 6” for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
  • Padded for convenient carrying and "dispenser-less" taping, no cutting tool required
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought