Motion
06991 SCOTCH CLEAR LABEL PROTECTION TAPE SHEETS 822P P/N06991 CLEAR 4"X6"

3M
06991 SCOTCH CLEAR LABEL PROTECTION TAPE SHEETS 822P P/N06991 CLEAR 4"X6"

3M™ Tape Sheets 822P, Clear, 4 in x 6 in, 60 per case (2 pads/pack 20 packs/inner 3 inners/case)
MI ITEM #03171850
MFR #06991 SCOTCH CLEAR LABEL PROTECTION TAPE SHEETS 822P P/N06991 CLEAR 4"X6"
List Price$18.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06991 SCOTCH CLEAR LABEL PROTECTION TAPE SHEETS 822P P/N06991 CLEAR 4"X6"

3M™ Tape Sheets 822P, Clear, 4 in x 6 in, 60 per case (2 pads/pack 20 packs/inner 3 inners/case)
MI ITEM #03171850
MFR #06991 SCOTCH CLEAR LABEL PROTECTION TAPE SHEETS 822P P/N06991 CLEAR 4"X6"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.37/each for your price

Overview

Mfr description
06991 SCOTCH CLEAR LABEL PROTECTION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 4” x 6” for in-field repair of damaged packages, shipping label protection, and other packaging applications where convenient carrying and easy application are necessary
  • Padded for convenient carrying and "dispenser-less" taping -no cutting tool required
  • Features a removable paper tab for easy handling
  • Transparent, polypropylene backing with strong synthetic rubber adhesive sticks to bags, boxes, plastic film, metals and glass
  • Weather resistant and long aging for indoor/outdoor use

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Elongation at Break
    160 %
  • Length
    6 in
  • Manufacturer Upc Number
    00051131069916
  • UPC_NO
    00051131069916
  • Tensile Strength
    35 in/lb
  • Thickness
    3.1 mil
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text