Motion
06993 TARTAN TABLETOP TAPE DISPENSER HB900 BLACK 1"

3M
06993 TARTAN TABLETOP TAPE DISPENSER HB900 BLACK 1"

Tartan™ Tabletop Tape Dispenser HB900, Black, 1 in, 12 per case
Mi Item #03171852
MFR #06993 TARTAN TABLETOP TAPE DISPENSER HB900 BLACK 1"
Price$41.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06993 TARTAN TABLETOP TAPE DISPENSER HB900 BLACK 1"

Tartan™ Tabletop Tape Dispenser HB900, Black, 1 in, 12 per case
Mi Item #03171852
MFR #06993 TARTAN TABLETOP TAPE DISPENSER HB900 BLACK 1"

Mfr description
06993 TARTAN TABLETOP TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Weighted base holds dispenser securely in place (tape not included)
  • Slip-proof base for quick and easy one-handed operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.64/each

Specifications

Dimensions

  • Max Tape Core Diameter
    3 in
  • Maximum Tape Width
    1 in

Details

  • Color
    Black
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00051131069930
  • Material
    Plastic
  • Package Quantity
    12
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00051131069930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)