Specifications
Dimensions
- Overall Diameter2 in
Details
- Abrasive MaterialCeramic Aluminum Oxide
- ColorGreen
- Manufacturer Upc Number00051131365261
- UPC_NO00051131365261
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)