Motion
07033 SUPPLIED AIR HOSE W-3020-25/07033 (AAD) 25' 1/2"ID LOW PRESSURE

3M
07033 SUPPLIED AIR HOSE W-3020-25/07033 (AAD) 25' 1/2"ID LOW PRESSURE

3M™ Supplied Air Hose W-3020-25/07033(AAD), 25 ft, 1/2 in ID, Industrial Interchange Fittings, Low Pressure 1 EA/Case
Mi Item #03171856
MFR #07033 SUPPLIED AIR HOSE W-3020-25/07033 (AAD) 25' 1/2"ID LOW PRESSURE
Price$501.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07033 SUPPLIED AIR HOSE W-3020-25/07033 (AAD) 25' 1/2"ID LOW PRESSURE

3M™ Supplied Air Hose W-3020-25/07033(AAD), 25 ft, 1/2 in ID, Industrial Interchange Fittings, Low Pressure 1 EA/Case
Mi Item #03171856
MFR #07033 SUPPLIED AIR HOSE W-3020-25/07033 (AAD) 25' 1/2"ID LOW PRESSURE

Mfr description
07033 SUPPLIED AIR HOSE W-3020-25/07033
  • For industrial/occupational use only. Not for consumer sale or use.Can be used on 3M™ Low Pressure Compressed Air Systems; It has a 1/2 inch inner diameter and is equipped with MPT's on both ends to accept 3/8 inch FPT fittings; This hose can only be used in single lengths; Hoses cannot be combined.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$501.28/each

Specifications

Dimensions

  • Overall Length
    25 ft
  • Weight
    5.734 lb

Details

  • Color
    Red
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051131070332
  • Material
    Rubber
  • Pressure Type
    Low Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • System Type
    Low-Pressure Portable Ambient Air Pump
  • UPC_NO
    00051131070332
  • Valve Type
    Low Pressure Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)