Motion
07034 SUPPLIED AIR HOSE W-3020-50/07034 (AAD) 50' 1/2"ID LOW PRESSURE

3M
07034 SUPPLIED AIR HOSE W-3020-50/07034 (AAD) 50' 1/2"ID LOW PRESSURE

3M™ Supplied Air Hose W-3020-50/07034(AAD), 50 ft, 1/2 in ID, Industrial Interchange Fittings, Low Pressure, 1 EA/Case
Mi Item #03171857
MFR #07034 SUPPLIED AIR HOSE W-3020-50/07034 (AAD) 50' 1/2"ID LOW PRESSURE
Price$763.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07034 SUPPLIED AIR HOSE W-3020-50/07034 (AAD) 50' 1/2"ID LOW PRESSURE

3M™ Supplied Air Hose W-3020-50/07034(AAD), 50 ft, 1/2 in ID, Industrial Interchange Fittings, Low Pressure, 1 EA/Case
Mi Item #03171857
MFR #07034 SUPPLIED AIR HOSE W-3020-50/07034 (AAD) 50' 1/2"ID LOW PRESSURE

Mfr description
07034 SUPPLIED AIR HOSE W-3020-50/07034
  • For industrial/occupational use only. Not for consumer sale or use.Can be used on 3M™ Low Pressure Compressed Air Systems; Has a 1/2 inch inner diameter and is equipped with MPT's on both ends to accept 3/8 inch FPT fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$763.52/each

Specifications

Dimensions

  • Overall Length
    50 ft
  • Weight
    10.827 lb

Details

  • Color
    Red
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051131070349
  • Material
    Rubber
  • Pressure Type
    Low Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • System Type
    Low-Pressure Portable Ambient Air Pump
  • UPC_NO
    00051131070349
  • Valve Type
    Low Pressure Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)