Motion
07035 SUPPLIED AIR HOSE W-3020-100/07035 (AAD) 100' 1/2"ID LOW PRESSURE

3M
07035 SUPPLIED AIR HOSE W-3020-100/07035 (AAD) 100' 1/2"ID LOW PRESSURE

3M™ Supplied Air Hose W-3020-100/07035(AAD), 100 ft, 1/2 in ID, Industrial Interchange Fittings, Low Pressure 1 EA/Case
Mi Item #03171858
MFR #07035 SUPPLIED AIR HOSE W-3020-100/07035 (AAD) 100' 1/2"ID LOW PRESSURE
Price$1,389.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07035 SUPPLIED AIR HOSE W-3020-100/07035 (AAD) 100' 1/2"ID LOW PRESSURE

3M™ Supplied Air Hose W-3020-100/07035(AAD), 100 ft, 1/2 in ID, Industrial Interchange Fittings, Low Pressure 1 EA/Case
Mi Item #03171858
MFR #07035 SUPPLIED AIR HOSE W-3020-100/07035 (AAD) 100' 1/2"ID LOW PRESSURE

Mfr description
07035 SUPPLIED AIR HOSE W-3020-100/07035
  • For industrial/occupational use only. Not for consumer sale or use.
  • Can be used on 3M™ Low Pressure Compressed Air Systems
  • Has a 1/2 inch inner diameter and is equipped with MPT's on both ends to accept 3/8 inch FPT fittings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,389.89/each

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    21.1 lb

Details

  • Color
    Red
  • Connection Type
    Industrial Interchange Fittings
  • Hose Type
    Straight
  • Manufacturer Upc Number
    00051131070356
  • Material
    Rubber
  • Pressure Type
    Low Pressure
  • Product Types
    Air Hose
  • Series/System Compatibility
    Supplied Air
  • System Type
    W-Series Fixed Panels
  • UPC_NO
    00051131070356
  • Valve Type
    Low Pressure Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)