Motion
07482 SCOTCH-BRITE ROLOC SURFACE DISC 4"XNH A CRS (10 BOX PER CASE)

3M
07482 SCOTCH-BRITE ROLOC SURFACE DISC 4"XNH A CRS (10 BOX PER CASE)

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #03171863
MFR #07482 SCOTCH-BRITE ROLOC SURFACE DISC 4"XNH A CRS (10 BOX PER CASE)
Your Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07482 SCOTCH-BRITE ROLOC SURFACE DISC 4"XNH A CRS (10 BOX PER CASE)

Scotch-Brite® Roloc™ Quick Change Disc - 4.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
MI ITEM #03171863
MFR #07482 SCOTCH-BRITE ROLOC SURFACE DISC 4"XNH A CRS (10 BOX PER CASE)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.35/each(List $8.46)

Overview

Mfr description
07482 SCOTCH-BRITE ROLOC SURFACE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tough non-woven disc aggressively deburrs and finishes
  • Conformable, non-woven disc combined with Roloc backing allows for aggressive cutting
  • Open-web construction resists loading and runs cool, allowing for consistent finishes
  • Convenient 3M™ Roloc™ attachment system offers quick and easy disc change-out for multi-step finishing processes

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Cleaning, Deburring, Refining
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Color
    Brown
  • Disc Diameter
  • Grade
    Coarse
  • UPC_NO
    00051131074828
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    61500105517
  • Manufacturer Upc Number
    00051131074828
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Roloc™ TR
  • Overall Diameter
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought