Motion
7010364739

3M
7010364739

Scotch-Brite® Roloc™ Non-Woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Brown Color
Mi Item #03171867
MFR #7010364739
Price$37.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364739

Scotch-Brite® Roloc™ Non-Woven Sanding Disc - 3 in Disc Diameter, Aluminum Oxide Abrasive Material, Fiber Backing Material, Brown Color
Mi Item #03171867
MFR #7010364739

Mfr description
07711 SCOTCH-BRITE ROLOC GASKET REMOVAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removes old gasketing residue and prepares surface for a new gasket
  • Non-woven fiber construction can take on tough surfaces without marring the workpiece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.74/each

Specifications

Dimensions

  • Disc Diameter  
    3 in
  • Overall Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Preparing a surface for a new gasket, Removing old gasketing residue
  • Attachment Type
    Quick-Change TR
  • Backing Material
    Fiber
  • Coat Type
    Open Coat
  • Color
    Brown
  • Disc Attachment Type
    TR
  • Grade
    Coarse
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    61500113552
  • Manufacturer Upc Number
    00051131077119
  • Material Application
    Steel and Aluminum
  • Mounting Type
    Quick-Change
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00051131077119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)