Specifications
Dimensions
- Roll Length15 ft
- Roll Width4-3/4 in
Details
- Abrasive MaterialAluminum Oxide
- ColorRed
- Manufacturer Stock Number61500151511
- Manufacturer Upc Number00051131077478
- UPC_NO00051131077478
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)