Motion
7000120941

3M
7000120941

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Silicon Carbide, Grade: Very Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #03171872
MFR #7000120941
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120941

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Silicon Carbide, Grade: Very Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #03171872
MFR #7000120941

Mfr description
07777 SCOTCH-BRITE PAINT PREP SCUFF
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pad has fine mineral for very light cleaning
  • Use with liquid detergents for wax mold deflashing, highlighting and top coat rubbing of wood, cleaning of porcelain, stainless steel, chrome, painted surfaces and glass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500136678
  • Manufacturer Upc Number
    30051131077776
  • Pad Color
    Maroon
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00051131077775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)