Motion
08243 SMC/FIBERGLASS REPAIR ADHESIVE-1 200 ML

3M
08243 SMC/FIBERGLASS REPAIR ADHESIVE-1 200 ML

3M™ SMC/Fiberglass Repair Adhesive-1, 08243, Black, 200 mL Cartridge, 6 per case
MI ITEM #03171882
MFR #08243 SMC/FIBERGLASS REPAIR ADHESIVE-1 200 ML
List Price$136.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08243 SMC/FIBERGLASS REPAIR ADHESIVE-1 200 ML

3M™ SMC/Fiberglass Repair Adhesive-1, 08243, Black, 200 mL Cartridge, 6 per case
MI ITEM #03171882
MFR #08243 SMC/FIBERGLASS REPAIR ADHESIVE-1 200 ML

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$136.84/each for your price

Overview

Mfr description
08243 SMC/FIBERGLASS REPAIR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Two-part urethane or two-part epoxy adhesives effectively bond rigid plastic
  • Commonly used to bond backup strips to SMC and FRP (traditional fiberglass)
  • Frequently used for backside reinforcement repair on a variety of plastic components
  • Adhesive offers excellent sag resistance
  • A range of work times allows for maximum efficiency on specific jobs

Specifications

  • Package Size
    200 ml
  • Package Type
    Aerosol Can
  • Application
    Fiberglass
  • Color
    Green
  • Cure Time
    10 min
  • Weight
    0.892 lb
  • Manufacturer Upc Number
    00051131082434
  • UPC_NO
    00051131082434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought