Specifications
Dimensions
- Package Size10-1/2 oz
Details
- ColorBlack
- Manufacturer Upc Number00051131086937
- Material CompGlass, Metal
- Package TypeCartridge
- UPC_NO00051131086937
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)