Overview
Mfr description
16830 URETHANE SEAM SEALER WHITE
- For industrial/occupational use only. Not for consumer sale or use.
- High quality, single component formula adheres well to bare metal, primed metal and painted surfaces
- Moisture curing property provides excellent performance in high heat and humidity environments
- Non-Shrinking, non-cracking, low/no odor formula remains flexible and offers superior results to solvent-based sealers
- Paintable after 30-45 minutes
- Thick consistency is able to fill large voids
- Can be smoothed to a featheredge or brushed
- Recommended for use with 3M™ Single Component Cartridge Applicator Gun PN08990 or 3M™ Professional Caulking Gun PN08993
Specifications
- ColorWhite
- Package Size310 ml
- ApplicationSealing
- Package TypeTube
- Product FormLiquid
- Manufacturer Upc Number00051131168305
- UPC_NO00051131168305
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data