Specifications
Dimensions
- Package Size310 ml
Details
- ColorGray
- Cure Time24 hr
- Manufacturer Upc Number00051131168312
- Material CompPainted Surface
- Package TypeTube
- Product FormLiquid
- UPC_NO00051131168312
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)