Motion
26344 SCOTCH PERF MASKING TAPE 233+ 26344 6 MM X 55M

3M
26344 SCOTCH PERF MASKING TAPE 233+ 26344 6 MM X 55M

Masking Tape - 55 m Long, 6 mm Wide, Green
Mi Item #03171910
MFR #26344 SCOTCH PERF MASKING TAPE 233+ 26344 6 MM X 55M
Price$7.53/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
26344 SCOTCH PERF MASKING TAPE 233+ 26344 6 MM X 55M

Masking Tape - 55 m Long, 6 mm Wide, Green
Mi Item #03171910
MFR #26344 SCOTCH PERF MASKING TAPE 233+ 26344 6 MM X 55M

Mfr description
26344 SCOTCH PERF MASKING TAPE 233+
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium paper backing resists breaking, lifting, and edge curl for ease of use and less material waste
  • Developed to provide high conformability with clean removal and sharp paint lines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.53/rl

Specifications

Dimensions

  • Length
    55 m
  • Weight
    0.151 lb
  • Width
    6 mm

Details

  • Adhesive Material
    Rubber
  • Application
    Overspray Protection,Jamb Masking,Masking Solution,Paint Masking,Masking for Painting,Aperture Masking
  • Backing Material
    Crepe Paper
  • Color
    Green
  • Manufacturer Upc Number
    00051131263444
  • UPC_NO
    00051131263444
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)