Motion
100-DL-SS
Cam & Groove Coupler - 1 in Female Coupler x 1 in ANSI Flange, Straight
MI ITEM #03172073
MFR #100-DL-SS
Price$278.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 1 in Female Coupler x 1 in ANSI Flange, Straight
MI ITEM #03172073
MFR #100-DL-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$278.37/each

Specifications

Dimensions

  • Coupling Size
    1 in
  • End 1 Size
    1 in
  • End 2 Size
    1 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type DL Female Coupler x ANSI Flange
  • Coupling Connection Type
    Coupler x 150# Flange
  • End 1 Type
    Female Coupler
  • End 2 Type
    ANSI Flange
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Overview

Mfr description
100-DL-SS FLANGE SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought