Motion
7100130340 SCOTCH TAPE, 183-DM2, 3/4 IN X 600 IN (19 MM X 15,2 M)

3M
7100130340 SCOTCH TAPE, 183-DM2, 3/4 IN X 600 IN (19 MM X 15,2 M)

Scotch® Tape, 183-DM2, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #03172084
MFR #7100130340 SCOTCH TAPE, 183-DM2, 3/4 IN X 600 IN (19 MM X 15,2 M)
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100130340 SCOTCH TAPE, 183-DM2, 3/4 IN X 600 IN (19 MM X 15,2 M)

Scotch® Tape, 183-DM2, 3/4 in x 600 in (19 mm x 15,2 m)
MI ITEM #03172084
MFR #7100130340 SCOTCH TAPE, 183-DM2, 3/4 IN X 600 IN (19 MM X 15,2 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100130340 SCOTCH TAPE, 183-DM2, 3/4 IN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Sticks securely, removes cleanly
  • No residue or wall damage
  • Unique Post-It® Brand adhesive technology
  • Safe on wood, painted walls, metal, mirrors and glass
  • Nothing else like it for walls
  • Dispenser included: refills easily, stores away conveniently, always ready
  • Glides off the roll smoothly
  • Color photo, poster safe
  • Tape Size: 3/4 in. x 600 in.
  • Display the things you love without ruining your walls

Specifications

  • Color
    Transparent
  • Backing Material
    Fiber
  • Manufacturer Stock Number
    60455034235
  • Manufacturer Upc Number
    00076308875534
  • UPC_NO
    00076308875534
  • Weight
    0.159 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought