Motion
32035 WETORDRY SANDPAPER 9"X11" 800 GRIT

3M
32035 WETORDRY SANDPAPER 9"X11" 800 GRIT

3M™ Wetordry™ Sandpaper, 32035, 800 Grit, 9 in x 11 in, 5 per pack, 20 per case
Mi Item #03172090
MFR #32035 WETORDRY SANDPAPER 9"X11" 800 GRIT
Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32035 WETORDRY SANDPAPER 9"X11" 800 GRIT

3M™ Wetordry™ Sandpaper, 32035, 800 Grit, 9 in x 11 in, 5 per pack, 20 per case
Mi Item #03172090
MFR #32035 WETORDRY SANDPAPER 9"X11" 800 GRIT

Mfr description
32035 WETORDRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/each

Specifications

Dimensions

  • Overall Length
    11 in
  • Overall Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Stock Number
    00051131320352
  • Manufacturer Upc Number
    00051131320352
  • UPC_NO
    00051131320352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)