Motion
32040

3M
32040

Wetordry™ Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P320 Grit, 5
Mi Item #03172095
MFR #32040
Price$11.66/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32040

Wetordry™ Coated Sanding Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P320 Grit, 5
Mi Item #03172095
MFR #32040

Mfr description
32040 WETORDRY SANDPAPER (5 SHEETS/PACK)
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.66/pk

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Dry or Wet
    Wet or Dry
  • Grit Number
    P320
  • Manufacturer Stock Number
    60455057475
  • Manufacturer Upc Number
    00051131320406
  • Material
    Aluminum Oxide
  • Number of Sheets
    5
  • UPC_NO
    00051131320406
  • Waterproof
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)