Motion
32043 WETORDRY SANDPAPER 9"X11" 220 GRIT

3M
32043 WETORDRY SANDPAPER 9"X11" 220 GRIT

3M™ Wetordry™ Sandpaper, 32043, 9 in x 11 in, 220 grit, 5 per pack, 20 per case
MI ITEM #03172097
MFR #32043 WETORDRY SANDPAPER 9"X11" 220 GRIT
List Price$11.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32043 WETORDRY SANDPAPER 9"X11" 220 GRIT

3M™ Wetordry™ Sandpaper, 32043, 9 in x 11 in, 220 grit, 5 per pack, 20 per case
MI ITEM #03172097
MFR #32043 WETORDRY SANDPAPER 9"X11" 220 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.66/each for your price

Overview

Mfr description
32043 WETORDRY SANDPAPER
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
  • Silicon carbide abrasive self-fractures for longer life
  • Flexible lightweight paper conforms to auto body surfaces for consistent finishes
  • Delivers 10% smoother finish vs. conventional 3M sandpaper
  • Use as part of the 3M™ Body Repair System

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    5
  • Manufacturer Stock Number
    60455057467
  • Manufacturer Upc Number
    00051131320437
  • UPC_NO
    00051131320437
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text