Motion
32115

3M
32115

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 80 Grit, 5
Mi Item #03172099
MFR #32115
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32115

Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, 80 Grit, 5
Mi Item #03172099
MFR #32115

Mfr description
32115 SANDPAPER 80 9"X11"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Range of abrasive grits for each step of auto body repair
  • Great for stripping paint to metal, featheredging around repair area and shaping/sanding body filler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Dent Fill, Dent Prepare, Featheredging, Filler Shaping, Paint Removal, Rough Feather Edge, Rust Prepare, Rust Repair
  • Backing Material
    Paper
  • Dry or Wet
    Dry
  • Grit Number
    80
  • Load Resistant
    Yes
  • Manufacturer Stock Number
    60455066401
  • Manufacturer Upc Number
    00051131321151
  • Material
    Aluminum Oxide
  • Number of Sheets
    5
  • UPC_NO
    00051131321151
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)