Motion
32118 PRODUCTION SHEET 9"X11" 40D

3M
32118 PRODUCTION SHEET 9"X11" 40D

3M™ Sandpaper, 32118, 9 in x 11 in, 40 Grit, 5 sheets per pack, 20 packs per case
MI ITEM #03172100
MFR #32118 PRODUCTION SHEET 9"X11" 40D
List Price$17.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32118 PRODUCTION SHEET 9"X11" 40D

3M™ Sandpaper, 32118, 9 in x 11 in, 40 Grit, 5 sheets per pack, 20 packs per case
MI ITEM #03172100
MFR #32118 PRODUCTION SHEET 9"X11" 40D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.11/each for your price

Overview

Mfr description
32118 PRODUCTION SHEET 9"X11" 40D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Range of abrasive grits for each step of auto body repair
  • Great for stripping paint to metal, featheredging around repair area and shaping/sanding body filler
  • Aluminum oxide abrasive cuts fast, lasts a long time and resists loading
  • Light to heavy paper backing is suitable for machine or hand sanding
  • Resin bonded for heat resistance and added durability
  • Use at every stage of our 3M™ Body Repair System

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    40
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    D
  • Number of Sheets
    5
  • Manufacturer Upc Number
    00051131321182
  • UPC_NO
    00051131321182
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought