Motion
32232 GREEN CORPS FILE SHEET 2-3/4"X16-1/2" 36 GRIT

3M
32232 GREEN CORPS FILE SHEET 2-3/4"X16-1/2" 36 GRIT

3M™ Green Corps™ File Sheets, 32232, 36 grit, 2-3/4 in x 16 1/2 in, 5 sheets per pack, 10 packs per case
MI ITEM #03172106
MFR #32232 GREEN CORPS FILE SHEET 2-3/4"X16-1/2" 36 GRIT
List Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32232 GREEN CORPS FILE SHEET 2-3/4"X16-1/2" 36 GRIT

3M™ Green Corps™ File Sheets, 32232, 36 grit, 2-3/4 in x 16 1/2 in, 5 sheets per pack, 10 packs per case
MI ITEM #03172106
MFR #32232 GREEN CORPS FILE SHEET 2-3/4"X16-1/2" 36 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.75/each for your price

Overview

Mfr description
32232 GREEN CORPS FILE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • File sheets quickly strip paint from metal, plastic or fiberglass surfaces
  • Blend of minerals deliver a faster cut rate and increased durability
  • Applications include weld removal and stripping hard-to-reach areas
  • Open coat construction resists loading
  • D and E weight backings make sheets more durable

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Grit Number
    36
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in
  • Number of Sheets
    5
  • Manufacturer Stock Number
    60455056345
  • Manufacturer Upc Number
    00051131322325
  • UPC_NO
    00051131322325
  • Overall Length
    16.5 in
  • Overall Width
    2.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought