Motion
32545 PRODUCTION RESINITE GOLD SHEET 9"X11" P180A

3M
32545 PRODUCTION RESINITE GOLD SHEET 9"X11" P180A

Resinite™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit, 5 Per Pack
MI ITEM #03172109
MFR #32545 PRODUCTION RESINITE GOLD SHEET 9"X11" P180A
List Price$10.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
32545 PRODUCTION RESINITE GOLD SHEET 9"X11" P180A

Resinite™ Coated Sanding & Finishing Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 180 Grit, 5 Per Pack
MI ITEM #03172109
MFR #32545 PRODUCTION RESINITE GOLD SHEET 9"X11" P180A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.30/each for your price

Overview

Mfr description
32545 PRODUCTION RESINITE GOLD SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Range of abrasive grits for each step of auto body repair
  • Great for stripping paint to metal, featheredging around repair area and shaping/sanding body filler
  • Aluminum oxide abrasive cuts fast, lasts a long time and resists loading
  • Light to heavy paper backing is suitable for machine or hand sanding
  • Resin bonded for heat resistance and added durability
  • Use at every stage of our 3M™ Body Repair System

Specifications

  • Application
    Dent Fill, Featheredging, Fine Feather Edge, Primer Sanding, Rust Prepare, Rust Repair
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P180
  • Dry or Wet
    Dry
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    5
  • Manufacturer Upc Number
    00051131325456
  • UPC_NO
    00051131325456
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought